Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, 7.90mm, Carbide
Mfr # HP255-3110
Zoro # G1781145
product price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Drill Bit Finish TiAlN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # HP255-3110
- Zoro # G1781145
- Country of Origin India
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 7.90 mm |
Shank Dia. | 8 mm |
Overall Length | 91.00 mm |
Flute Length | 53.00 mm |
Maximum Drilling Depth | 53 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 38.00 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.006/+0.021 mm |
Description
Jobber Length Drill Bit, Drill Bit Size 7.90 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.3110, Metric, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SKT 3/8DR 9/16 6PT (PO5218H)
- ZORO SELECT Helical UNC, UNF, and Metric Range Kit (87920)
- OTC Hydraulic Press, 25 t, Air Pump, 69-1/2 In (1834)
- INGERSOLL-RAND Needle Set, 0.118" Shank, Overall 5" L (NS11-B22-19)
- OSG Jobber Drill Bit, 3.50mm, Carbide (HP255-1378)
- OSG Jobber Drill Bit, 5.60mm, Carbide (HP255-2205)
- OSG Jobber Drill Bit, 3.00mm, Carbide (HP255-1181)
- OSG Jobber Drill Bit, 3.20mm, HSS-E (6253211)
- OSG Jobber Drill Bit, 3.37mm, HSS-E (8597337)
- OSG Jobber Drill Bit, #29, HSS-E (859734511)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #4 (54014)
- Osg Drill Bits