Shop All Straight Flute Drill Bits
Osg
Jobber Drill Bit, 7/64 in., Carbide
Mfr # 200-1094
Zoro # G1960099
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/64 in
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 200-1094
- Zoro # G1960099
- Country of Origin India
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/64 in |
Shank Dia. | 7/64 in |
Overall Length | 1 13/16 in |
Flute Length | 13/16 in |
Maximum Drilling Depth | 20.60mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 25.40mm |
Drill Diameter Tolerance | +0.000mm/-0.013mm |
Drill Length Class | Jobber Length |
Description
Straight Flute Drill Bit, Drill Bit Size 7/64 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.1094, Fractional Inch, 4 Facet Point Drill Bit Point Type, Flute Length 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1" Drive Impact Socket Extension, SAE (SUN5310)
- VAUGHAN 15-3/4 in. 32 oz. Commercial Ball Peen Hammer (15830)
- WIHA Precision Torx Screwdriver, T3 (27862)
- DEWALT Combo Kit, 20V MAX 10-Tool (DCK1020D2)
- OSG Jobber Drill Bit, #7, Carbide (200-2010)
- OSG Jobber Drill Bit, #30, Carbide (200-1285)
- OSG 1/16" Carbide 140 Deg. Jobber Length Drill Bit (200-0625)
- OSG Jobber Drill Bit, 3/16 in., Carbide (200-1875)
- OSG Jobber Drill Bit, 1/4 in., Carbide (200-2500)
- OSG Jobber Drill Bit, 1/8 in., Carbide (200-1250)
- DRILL AMERICA 3/4" Carbide Tipped Die Drill Bit (D/ADIE3/4)
- Osg Straight Flute Drill Bits