Shop All Straight Flute Drill Bits
Osg
Jobber Drill Bit, 7.50mm, Carbide
Mfr # 200-2953
Zoro # G1775755
product price: $30.65
/ea
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 7.50 mm
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.2953
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 200-2953
- Zoro # G1775755
- Country of Origin India
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 7.50 mm |
Shank Dia. | 7.50 mm |
Overall Length | 70.00 mm |
Flute Length | 40.00 mm |
Maximum Drilling Depth | 39.70mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 30.20mm |
Drill Diameter Tolerance | +0.000mm/-0.013mm |
Drill Length Class | Jobber Length |
Description
Straight Flute Drill Bit, Drill Bit Size 7.50 mm, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.2953, Metric, 4 Facet Point Drill Bit Point Type, Flute Length 40.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Screwdriver Blade, 1/8" Hex Shank Size (28339)
- HHIP 24 X 24 X 18" Giant Slotted Angle Plate (3402-0344)
- STARRETT Hardness Tester Anvil, Large V (PT05270)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2043)
- OSG Jobber Drill Bit, F, Carbide (200-2570)
- OSG Jobber Drill Bit, 8.00mm, Carbide (200-3150)
- OSG Jobber Drill Bit, 5.00mm, Carbide (200-1968)
- OSG Jobber Drill Bit, #48, Carbide (200-0760)
- OSG Jobber Drill Bit, 1/8 in., Carbide (200-1250)
- OSG Jobber Drill Bit, 7/16 in., Carbide (200-4375)
- M.A. FORD Twister Hi-Roc Drill, 1.00Mm (20003940)
- Osg Drill Bits