Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, #7, XPM
Mfr # 8612511
Zoro # G1768761
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material Powdered Metal
- Drill Bit Finish V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 8612511
- Zoro # G1768761
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #7 |
Shank Dia. | 6 mm |
Overall Length | 96.00 mm |
Flute Length | 52.00 mm |
Maximum Drilling Depth | 52 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 44.00 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.000/-0.018 mm |
Description
Jobber Length Drill Bit, Drill Bit Size #7, Drill Bit Point Angle 130 Degrees , Powdered Metal, V, Decimal Equivalent 0.2010, Wire, Drill Bit Point Type R Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG 11.30mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8693130)
- THREAD DETECTIVE Thread Gauge Combo-Lge (TH-COM-L-----HC)
- PROTO 3/8 in Drive Hex Socket Bit SAE 5/16 in Tip, 2 3/4 in L (J4990R-5/16)
- MARSHALLTOWN 5x2 Margin Trowel (97)
- OSG Jobber Drill Bit, #20, XPM (8612409)
- OSG Jobber Drill Bit, #21, XPM (8612404)
- OSG Jobber Drill Bit, 1/2 in., HSS - Co (17500008)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1540)
- OSG Jobber Bit, 11.50mm, High Speed Steel (62615)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-4375)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-F Bulk Packed (C18033BP)
- Osg Drill Bits