Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, 6.9mm, HSS-E
Mfr # 8594069
Zoro # G1763030
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 120 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8594069
- Zoro # G1763030
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 6.90 mm |
Shank Dia. | 6.9 mm |
Overall Length | 109.00 mm |
Flute Length | 69.00 mm |
Maximum Drilling Depth | 69 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 40.00 mm |
Drill Diameter Tolerance | +0.000/-0.022 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 6.90 mm, Drill Bit Point Angle 120 Degrees , High Speed Steel, V, Decimal Equivalent 0.2717, Metric, Drill Bit Point Type X Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H326IM)
- KRAFT TOOL Heavy Duty Big John Pry Bar, 56 (GG630)
- PREVOST Metal N oz.zle Blow Gun 1/4"Female Npt (PRV27202MTL)
- PROTO 1/2" Drive, Metric 28mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5328MCF)
- OSG Jobber Drill Bit, 6.40mm, HSS-E (8594064)
- OSG Jobber Drill Bit, 3.20mm, HSS-E (8594032)
- OSG Jobber Drill Bit, 2.40mm, HSS-E (8594024)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1378)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0433)
- OSG Jobber Drill Bit, 3.23mm, HSS-E (8597323)
- WESTWARD Aircraft Drill, 1/8x12 In, HSS, Blk Oxide (5TVK5)
- Osg Drill Bits