Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, 6.50mm, XPM
Mfr # 8593065
Zoro # G1767775
product price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 120 Degrees
- Drill Bit Material Powdered Metal
- Drill Bit Finish V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8593065
- Zoro # G1767775
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 6.50 mm |
Shank Dia. | 8 mm |
Overall Length | 107.00 mm |
Flute Length | 63.00 mm |
Maximum Drilling Depth | 63 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 44.00 mm |
Drill Diameter Tolerance | +0.000/-0.022 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 6.50 mm, Drill Bit Point Angle 120 Degrees , Powdered Metal, V, Decimal Equivalent 0.2559, Metric, Drill Bit Point Type R Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 1/4" Jobber Length Drill Bit (88216)
- HASSAY SAVAGE CO Keyway Broach, W 10mm, Cut L 5-5/16 In (11711)
- L.H. DOTTIE L.H. Dottie 1-3/4'' Cup & Die Set (1-1/4'' Conduit) (HPS134)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 1/8 (C71008)
- OSG Jobber Drill Bit, 13/16 in., HSS - Co (17812508)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1200)
- OSG 17/32" Powdered Metal 120 Deg. Jobber Length Drill Bit (8613349)
- OSG Jobber Drill Bit, 1 in., HSS - Co (18000008)
- OSG 27/64" Cobalt TiN 130 Deg. Jobber Length Drill Bit (15421905)
- OSG 3/16" Carbide Black/Gold 150 Deg. Jobber Length Drill Bit (233-1875)
- OSG Jobber Drill Bit, 17/64 in., Carbide (HP255-2657)
- Osg Jobber Length Drill Bits