Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, 6.40mm, HSS-E
Mfr # 8594064
Zoro # G1763076
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 120 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.2520
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8594064
- Zoro # G1763076
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 6.40 mm |
Shank Dia. | 6.4 mm |
Overall Length | 101.00 mm |
Flute Length | 63.00 mm |
Maximum Drilling Depth | 63 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 38.00 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.000/-0.022 mm |
Description
Jobber Length Drill Bit, Drill Bit Size 6.40 mm, Drill Bit Point Angle 120 Degrees , High Speed Steel, V, Decimal Equivalent 0.2520, Metric, Drill Bit Point Type X Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Plain L Key, 7/32 in Tip Size, 6 3/4 in Long, 6 3/4 in Short (05022635001)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-30MM)
- ZORO SELECT Chucking Reamer, 1-1/2 In., 12 Flute, HSS (11V415)
- MARSHALLTOWN TROWEL FINISHING 11X4.5"" (227)
- OSG Jobber Drill Bit, 3.20mm, HSS-E (8594032)
- OSG Jobber Drill Bit, 2.90mm, HSS-E (8594029)
- OSG Jobber Drill Bit, 6.9mm, HSS-E (8594069)
- OSG 15.20mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8693520)
- OSG Jobber Drill Bit, 3.30mm, Carbide (HP245-1299)
- OSG Jobber Drill Bit, 3.30mm, HSS-E (8655330)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #3 (C18056)
- Osg Drill Bits