Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, 5.60mm, Carbide
Mfr # HP255-2205
Zoro # G1781416
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.2205
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # HP255-2205
- Zoro # G1781416
- Country of Origin India
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 5.60 mm |
Shank Dia. | 6 mm |
Overall Length | 82.00 mm |
Flute Length | 44.00 mm |
Maximum Drilling Depth | 44 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 38.00 mm |
Drill Diameter Tolerance | +0.004/+0.016 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 5.60 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2205, Metric, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Electronic Indicator, 1"/25mm Range (2900-3-1)
- MILWAUKEE TOOL EXACT 4/0 Copper 12T U-Style Die (49-12-U04AC)
- KEO Keyseat Cutter, HSS, # 850, 8T, 7.5mm Dia. (68210)
- RECOIL Insert Install Tool, Prewinder, 1/2-13 (53082U)
- OSG Jobber Drill Bit, 7.90mm, Carbide (HP255-3110)
- OSG Jobber Drill Bit, 3.50mm, Carbide (HP255-1378)
- OSG Jobber Drill Bit, 3.00mm, Carbide (HP255-1181)
- OSG 1/8" Carbide Black/Gold 150 Deg. Jobber Length Drill Bit (233-1250)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1811)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-4375)
- SUPER TOOL 11/32" Carbide 135 Deg. Jobber Length Drill Bit (50620)
- Osg Drill Bits