Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, 5.58mm, HSS-E
Mfr # 8597558
Zoro # G1749170
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 5.58 mm
- Drill Bit Point Angle 120 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8597558
- Zoro # G1749170
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 5.58 mm |
Shank Dia. | 6.00 mm |
Overall Length | 101.00 mm |
Flute Length | 57.00 mm |
Maximum Drilling Depth | 57.00 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 44.00 mm |
Description
Jobber Drill Bit, Drill Bit Size 5.58 mm, Drill Bit Point Angle 120 Degrees , High Speed Steel, Decimal Equivalent 0.2197, Metric, Drill Bit Point Type S Thinning Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1 in Size, Deep Socket, Black Phosphate (49-66-6230)
- KO-KEN Socket 24mm Surface 77mm 1/2 Sq. Drive (4310M-24)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 1 5/8-12 UNJ (MS33649-20S)
- PROTO 1/2 in Drive Flex Impact Socket 19 mm Size 6 pt Standard Depth, Black Oxide (J74419MP)
- OSG 15.20mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8668520)
- OSG 7/16" Carbide Black/Gold 150 Deg. Jobber Length Drill Bit (233-4375)
- OSG Jobber Drill Bit, 3/8 in., HSS - Co (17375008)
- OSG 12.20mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8693220)
- OSG Jobber Drill Bit, 5/16 in., Carbide (595531211)
- OSG Jobber Drill Bit, 2.90mm, HSS-E (8594029)
- OSG 7/64" Carbide TiN 140 Deg. Jobber Length Drill Bit (8692278)
- Osg Drill Bits