Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, 5/16 in., Carbide
Mfr # 595531211
Zoro # G1797400
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/16 in
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 595531211
- Zoro # G1797400
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/16 in |
Shank Dia. | 8 mm |
Overall Length | 118.00 mm |
Flute Length | 64.00 mm |
Maximum Drilling Depth | 64 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 54.00 mm |
Drill Diameter Tolerance | +0.000/-0.022 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 140 Degrees , Carbide, WXS, Decimal Equivalent 0.3125, Fractional Inch, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO WN100.1-0.500-6.00 T-Handle Rapid Release Pins with SS Shank (100.1-0.500-6.00)
- EGA MASTER LONG NOSE PLIER 160 MM TITACROM® BIMAT (62339)
- DEWALT Replacement Hole Saw Pilot Bits (DAH9414PB)
- DIAMOND VANTAGE Backup Pad, 4 In., Resin (S-4BP)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1250)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0520)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0781)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1562)
- OSG 7-27/32" Cobalt 130 Deg. Jobber Length Drill Bit (15625005)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-0625)
- DRILL AMERICA #72 HSS Polished Jobber Length Drill Bit (D/AP72)
- Osg Drill Bits