Shop All Straight Flute Drill Bits
Osg
Jobber Drill Bit, 5/16 in., Carbide
Mfr # 200-3125
Zoro # G1775728
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/16 in
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 200-3125
- Zoro # G1775728
- Country of Origin India
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/16 in |
Shank Dia. | 5/16 in |
Overall Length | 2 13/16 in |
Flute Length | 1 5/8 in |
Maximum Drilling Depth | 41.30mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 30.10mm |
Drill Diameter Tolerance | +0.000mm/-0.013mm |
Drill Length Class | Jobber Length |
Description
Straight Flute Drill Bit, Drill Bit Size 5/16 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.3125, Fractional Inch, 4 Facet Point Drill Bit Point Type, Flute Length 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH SDS Max To SDS Plus Adapter (HA1030)
- TOLSEN 11 Straight Long Nose Plier (10290)
- POWERBUILT 14Pc SAE Combination Wrench Set (949000)
- KRAFT TOOL Vinyl Floor Roller (FC543)
- OSG Jobber Drill Bit, 8.00mm, Carbide (200-3150)
- OSG Jobber Drill Bit, 3.00mm, Carbide (200-1181)
- OSG #50 Carbide 140 Deg. Jobber Length Drill Bit (200-0700)
- OSG 1/16" Carbide 140 Deg. Jobber Length Drill Bit (200-0625)
- OSG Jobber Drill Bit, #41, Carbide (200-0960)
- OSG Jobber Drill Bit, #46, Carbide (200-0810)
- M.A. FORD Twister Hi-Roc Drill, 2.00Mm (20007870)
- Osg Straight Flute Drill Bits