Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, #43, XPM
Mfr # 8612226
Zoro # G1769175
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material Powdered Metal
- Decimal Equivalent 0.0890
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8612226
- Zoro # G1769175
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #43 |
Shank Dia. | 3 mm |
Overall Length | 59.00 mm |
Flute Length | 27.00 mm |
Maximum Drilling Depth | 27 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 32.00 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.000/-0.014 mm |
Description
Jobber Length Drill Bit, Drill Bit Size #43, Drill Bit Point Angle 130 Degrees , Powdered Metal, V, Decimal Equivalent 0.0890, Wire, Drill Bit Point Type X Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS MAGNETIC PICKUP TOOL 25"" (07227)
- TITAN Professional Workbench (TIT21006)
- RPS Utility Belt with Radio Holster (8203-9)
- BOSCH Grommet (1610703053)
- OSG Jobber Drill Bit, #29, XPM (8612345)
- OSG Jobber Drill Bit, #25, XPM (8612380)
- OSG Jobber Drill Bit, #36, XPM (8612271)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0709)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0906)
- OSG Jobber Drill, Carbide, 1/4 in., 4 in. L (753025116)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 5/16 (C47671)
- Osg Jobber Length Drill Bits