Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, 4.02mm, HSS-E
Mfr # 8597402
Zoro # G1750555
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 4.02 mm
- Drill Bit Point Angle 120 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8597402
- Zoro # G1750555
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 4.02 mm |
Shank Dia. | 6.00 mm |
Overall Length | 87.00 mm |
Flute Length | 43.00 mm |
Maximum Drilling Depth | 43.00 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 44.00 mm |
Description
Jobber Drill Bit, Drill Bit Size 4.02 mm, Drill Bit Point Angle 120 Degrees , High Speed Steel, Decimal Equivalent 0.1583, Metric, Drill Bit Point Type S Thinning Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Reversing Steel Point Scribe, w/Mag/Clip (51-1519)
- BETA Torx(R) Plain Star Male Key, T20 Tip Size, 7 in Long, 3 in Short (951TX)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3046R)
- WHEELER-REX Hydraulic Pipe Cutter, 2 to 12 in Cap (2990-12)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1405)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0820)
- OSG Jobber Drill Bit, #29, XPM (8612345)
- OSG Jobber Drill Bit, 3/8 in., HSS - Co (17375008)
- OSG 12.20mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8693220)
- OSG Jobber Drill Bit, 1 in., HSS - Co (18000008)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 15/32 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46630)
- Osg Jobber Length Drill Bits