Shop All Straight Flute Drill Bits
Osg
Jobber Drill Bit, #40, Carbide
Mfr # 200-0980
Zoro # G1960150
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.098
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 200-0980
- Zoro # G1960150
- Country of Origin India
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #40 |
Shank Dia. | #40 |
Overall Length | 1 13/16 in |
Flute Length | 13/16 in |
Maximum Drilling Depth | 20.60mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 25.40mm |
Drill Diameter Tolerance | +0.000mm/-0.013mm |
Drill Length Class | Jobber Length |
Description
Straight Flute Drill Bit, Drill Bit Size #40, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.098, Wire, 4 Facet Point Drill Bit Point Type, Flute Length 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Socket Set SAE 13 Pieces 1/4 in to 1 in , Full Polish (J52124)
- INTERNAL TOOL A Rop-220-500 .220 X .500 Profiler (56-1815-C)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, .70mm (112100700)
- MILWAUKEE TOOL 5" Diamond Wet Core Bit (48-17-2050)
- OSG Jobber Drill Bit, #41, Carbide (200-0960)
- OSG Jobber Drill Bit, #38, Carbide (200-1015)
- OSG Jobber Drill Bit, #36, Carbide (200-1065)
- OSG #55 Carbide 140 Deg. Jobber Length Drill Bit (200-0520)
- OSG Jobber Drill Bit, 8.00mm, Carbide (200-3150)
- OSG Jobber Drill Bit, 3.00mm, Carbide (200-1181)
- M.A. FORD Twister Hi-Roc Drill, 15/64 (20023430)
- Osg Drill Bits