Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, 3.95mm, HSS-E
Mfr # 8597395
Zoro # G1750616
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 3.95 mm
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8597395
- Zoro # G1750616
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 3.95 mm |
Shank Dia. | 4.00 mm |
Overall Length | 75.00 mm |
Flute Length | 43.00 mm |
Maximum Drilling Depth | 43.00 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 32.00 mm |
Description
Jobber Drill Bit, Drill Bit Size 3.95 mm, Drill Bit Point Angle 130 Degrees , High Speed Steel, Decimal Equivalent 0.1555, Metric, Drill Bit Point Type S Thinning Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Boring Bar, 1-1/2 in L, Carbide (B100400)
- WESTWARD 1 in Drive, 2-9/16" 12 pt SAE Socket, 12 Points (45J234)
- MILWAUKEE TOOL Front Blade Guide Block Kit (42-28-0206)
- SAWSTOP 40-Teeth Circular Saw Blade, Wood (BTS-R-40ATB)
- OSG 31/64 in Size, Solid Carbide, WD1 Finish (HP243-4843)
- OSG 1/4" Cobalt TiN 130 Deg. Jobber Length Drill Bit (15250005)
- OSG Jobber Drill, Carbide, 1/2 in., 6 in. L (573250111)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-3543)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0781)
- OSG 8.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8672800)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #43 (45713)
- Osg Jobber Length Drill Bits