Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, #39, XPM
Mfr # 8612253
Zoro # G1769139
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material Powdered Metal
- Drill Bit Finish V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8612253
- Zoro # G1769139
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #39 |
Shank Dia. | 3 mm |
Overall Length | 62.00 mm |
Flute Length | 30.00 mm |
Maximum Drilling Depth | 30 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 32.00 mm |
Drill Diameter Tolerance | +0.000/-0.014 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size #39, Drill Bit Point Angle 130 Degrees , Powdered Metal, V, Decimal Equivalent 0.0995, Wire, Drill Bit Point Type X Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/4" Drive Socket Adapter, SAE, 1 pcs, Black Oxide (DW2541)
- VEGA Hex 7/32 Socket Bit x 3/4" - 1/4 Sq Dr (120H1464SB)
- KLEIN TOOLS Long Nose Plier, 6-5/8 In L, 45/64 In Jaw (VDV026-049)
- TEKTON Hand Drive Extension 1/2 Inch Drive x 6 1/2 in. Dr, 6 in L (SHA21106)
- OSG Jobber Drill Bit, #36, XPM (8612271)
- OSG Jobber Drill Bit, #30, XPM (8612326)
- OSG Jobber Drill Bit, #29, XPM (8612345)
- OSG Jobber Drill Bit, #43, XPM (8612226)
- OSG 17/32" Carbide Black/Gold 150 Deg. Jobber Length Drill Bit (233-5312)
- OSG 13.30mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8693330)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 6.40mm (C74046)
- Osg Jobber Length Drill Bits