Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, 3/8 in., Carbide
Mfr # HP255-3748
Zoro # G1780950
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.3750
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # HP255-3748
- Zoro # G1780950
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/8 in |
Shank Dia. | 10 mm |
Overall Length | 103.00 mm |
Flute Length | 61.00 mm |
Maximum Drilling Depth | 61 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 42.00 mm |
Drill Diameter Tolerance | +0.006/+0.021 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.3750, Fractional Inch, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASIMETO 0.2-1.2 Measuring Range Asimeto Digital Inside Micrometer (7207011)
- DRILL AMERICA Q Cobalt Jobber Length Drill Bit (DWDCOQ)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 9/64 (C23350)
- KLEIN TOOLS Insulated Screwdriver, #2 Square Tip, 6-Inch Round Shank (6846INS)
- OSG Jobber Drill Bit, 9/16 in., Carbide (HP255-5626)
- OSG Jobber Drill Bit, 1/4 in., Carbide (HP255-2500)
- OSG Jobber Drill Bit, 17/64 in., Carbide (HP255-2657)
- OSG Jobber Drill Bit, 1/4 in., XPM (8612635)
- OSG Jobber Drill Bit, 2.81mm, HSS-E (8597281)
- OSG 5.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8672500)
- SUPER TOOL 9/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Point Type: Standard Point (50409)
- Osg Jobber Length Drill Bits