Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, 3.76mm, HSS-E
Mfr # 8597376
Zoro # G1750799
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 3.76 mm
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8597376
- Zoro # G1750799
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 3.76 mm |
Shank Dia. | 4.00 mm |
Overall Length | 75.00 mm |
Flute Length | 43.00 mm |
Maximum Drilling Depth | 43 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 32.00 mm |
Description
Jobber Drill Bit, Drill Bit Size 3.76 mm, Drill Bit Point Angle 130 Degrees , High Speed Steel, Decimal Equivalent 0.1480, Metric, Drill Bit Point Type S Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Angle Grinder, Single, 15A, 9 in. dia. (1893-6)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-9/16" (65mm), Primary Saw Application: Wood, Metal and Steel (DCH0296-G)
- HHIP 0-3/8" JT2 Keyless Drill Chuck (3700-0204)
- ALLPOINTS Screwdriver, Ratchet , 6-In-1 (1421559)
- OSG Jobber Drill Bit, 3/16 in., HSS-E (859747611)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0787)
- OSG 6.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8667600)
- OSG 5/16" Carbide Black/Gold 150 Deg. Jobber Length Drill Bit (233-3125)
- OSG 13/32" Carbide Black/Gold 150 Deg. Jobber Length Drill Bit (233-4062)
- OSG Jobber Drill Bit, 11.00mm, Carbide (3317100)
- DRILLCO Jobber Length Drill, Series 200, Imperial, 14 In Drill Size Fraction, 025 In Drill Size (200A116)
- Osg Drill Bits