Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, 37/64 in., Carbide
Mfr # HP255-5780
Zoro # G1780427
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.5781
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # HP255-5780
- Zoro # G1780427
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 37/64 in |
Shank Dia. | 16 mm |
Overall Length | 133.00 mm |
Flute Length | 83.00 mm |
Maximum Drilling Depth | 83 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 50.00 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.007/+0.025 mm |
Description
Jobber Length Drill Bit, Drill Bit Size 37/64 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.5781, Fractional Inch, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Thin Kerf Ultimate Cut-Off Blade, 8 (LU74R008)
- PFERD 12" Mill File - Tapered, Smooth Cut (19012)
- LENOX Band Saw Blade, 11 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, QXP Series (89554QPB113505)
- CHICAGO PNEUMATIC Reciprocating Saw Blades, 5PK (CA146720)
- OSG Jobber Drill Bit, 3.37mm, HSS-E (8597337)
- OSG Jobber Drill, Carbide, 0.1910 in., 1.5 in L (HP700-1910)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0394)
- OSG Jobber Drill Bit, 3.00mm, XPM (8593030)
- OSG Jobber Drill Bit, #36, HSS - Co (15106505)
- OSG Jobber Drill Bit, 7/16 in., XPM (8613111)
- DRILL AMERICA 7/16" Tin Coated Jobber Length Drill Bit (DWDTN7/16)
- Osg Jobber Length Drill Bits