Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, #36, XPM
Mfr # 8612271
Zoro # G1769105
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material Powdered Metal
- Drill Bit Finish V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8612271
- Zoro # G1769105
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #36 |
Shank Dia. | 3 mm |
Overall Length | 65.00 mm |
Flute Length | 33.00 mm |
Maximum Drilling Depth | 33 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 32.00 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.000/-0.014 mm |
Description
Jobber Length Drill Bit, Drill Bit Size #36, Drill Bit Point Angle 130 Degrees , Powdered Metal, V, Decimal Equivalent 0.1065, Wire, Drill Bit Point Type X Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Box End Wrench, 6 x 8mm, 7-15/64 in. L (5MP97)
- ZORO SELECT Squeezer Die, 5/32 Dia, 1/2, Tubular Roll (SQ-5-17)
- DRILL AMERICA 3-1/2"-8 NPT Carbon Steel Pipe Tap (DWTPT3-1/2)
- PROTO Tool Collar/Loop, Fits 0.400 to 0.54 in (JPCL5SS)
- OSG Jobber Drill Bit, #39, XPM (8612253)
- OSG Jobber Drill Bit, #30, XPM (8612326)
- OSG Jobber Drill Bit, #43, XPM (8612226)
- OSG Jobber Drill Bit, 1/2 in., HSS-E (8594127)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1562)
- OSG 7/32" Cobalt TiN 130 Deg. Jobber Length Drill Bit (15218805)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #3 (C70136)
- Osg Jobber Length Drill Bits