Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, #36, HSS - Co
Mfr # 15106505
Zoro # G1760775
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.1065
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 15106505
- Zoro # G1760775
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #36 |
Shank Dia. | 3/16 in |
Overall Length | 2 7/8 in |
Flute Length | 1 7/16 in |
Maximum Drilling Depth | 1 7/16 in |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 37.00 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.000/-0.014 mm |
Description
Jobber Length Drill Bit, Drill Bit Size #36, Drill Bit Point Angle 130 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.1065, Wire, Drill Bit Point Type X Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 3/8 in. drive S SAE 12 Point Socket Wrench Set 11 pc (CSWS11S)
- KEO Countersink, 1 FL, 82 Deg, 1 In, Cobalt, TiN (55419-TiN)
- OLFA OLFA® AB-10B 9MM Precision Snap-Off Blades (10 Pack) (5010)
- REGAL CUTTING TOOLS M30 x 3.5 Hand Tap D5 4 Flt Plug (020556AS)
- OSG Jobber Drill Bit, #25, HSS - Co (15149505)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1562)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2656)
- OSG Carbide TiN 140 Deg. Jobber Length Drill Bit (521033212)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-3594)
- OSG Jobber Drill Bit, 11.30mm, HSS-E (62613)
- DRILL AMERICA #11 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO11)
- Osg Jobber Length Drill Bits