Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, 3.50mm, Carbide
Mfr # HP255-1378
Zoro # G1781669
product price: $55.85
/ea
$55.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Drill Bit Finish TiAlN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # HP255-1378
- Zoro # G1781669
- Country of Origin India
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 3.50 mm |
Shank Dia. | 6 mm |
Overall Length | 66.00 mm |
Flute Length | 28.00 mm |
Maximum Drilling Depth | 28 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 38.00 mm |
Drill Diameter Tolerance | +0.004/+0.016 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 3.50 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1378, Metric, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Double-Cut Profile Universal T-Track with Predrilled Mounting Holes - 36-Inch (19816)
- REMCO Floor Scraper, Stiff, 10-1/4", Nylon (29116)
- STANLEY Bi-Material Adjustable Wrench – 8" (90-948)
- GROZ Cross Peen Hammers, 2.5 lb., 16" (34530)
- OSG 7/32" Cobalt TiN 130 Deg. Jobber Length Drill Bit (15218805)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-3750)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1875)
- OSG 5-1/4" Cobalt 130 Deg. Jobber Length Drill Bit (15343805)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1250)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1406)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 7.50mm (C22873)
- Osg Jobber Length Drill Bits