Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, 3.37mm, HSS-E
Mfr # 8597337
Zoro # G1751167
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 3.37 mm
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8597337
- Zoro # G1751167
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 3.37 mm |
Shank Dia. | 4.00 mm |
Overall Length | 71.00 mm |
Flute Length | 39.00 mm |
Maximum Drilling Depth | 39.00 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 32.00 mm |
Description
Jobber Drill Bit, Drill Bit Size 3.37 mm, Drill Bit Point Angle 130 Degrees , High Speed Steel, Decimal Equivalent 0.1327, Metric, Drill Bit Point Type S Thinning Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Dial Caliper, 0-6 In, 1 5/8 In Jaw (4KU74)
- WESTWARD Sledge Hammer, 8 lb., 34-3/8 In, Fiberglass (2DBT9)
- PROTO 1/4 in Drive, 5/16" Triple Square SAE Socket, 12 Points (J4772TA)
- CRAFTSMAN 1/2-in Drive 72 Geared Teeth Ratchets, 1/2" Drive Mini Head Ratchet, Full polish (CMMT99431)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2570)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0787)
- OSG Jobber Drill Bit, 3/16 in., HSS-E (859747611)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-0984)
- OSG Jobber Bit, 2.53mm, High Speed Steel (8597253)
- OSG Jobber Drill Bit, 11.80mm, HSS-E (62618)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 1-11/32 in. (47383)
- Osg Drill Bits