Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, 3/32 in., HSS-E
Mfr # 16503915
Zoro # G1761396
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.0938
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 16503915
- Zoro # G1761396
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/32 in |
Shank Dia. | 3 mm |
Overall Length | 62.00 mm |
Flute Length | 30.00 mm |
Maximum Drilling Depth | 30 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 32.00 mm |
Drill Diameter Tolerance | +0.000/-0.014 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 3/32 in, Drill Bit Point Angle 130 Degrees , High Speed Steel, WD1, Decimal Equivalent 0.0938, Fractional Inch, Drill Bit Point Type S Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 4 in L, 1 Pieces, Chrome (45154)
- BAUSCH + LOMB Singlelens 4X Pocket Magnifier, Black (BAL812354)
- PROTO 5/32" Super-Duty Long Punch Pin (J48532LS2)
- BESSEY 4 in Bar Clamp, Tempered Drop-Forged Steel Handle and 3 1/8 in Throat Depth (GS12-8K)
- OSG Jobber Drill Bit, 1/8 in., HSS-E (16511915)
- OSG Jobber Drill Bit, 5/32 in., HSS-E (16519815)
- OSG Carbide Drill, 7.14mm, Micrograin (HP245-2811)
- OSG Jobber Drill Bit, 5.58mm, HSS-E (8597558)
- OSG 3/8" Carbide TiN 140 Deg. Jobber Length Drill Bit (521037512)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1968)
- WESTWARD 29/64" HSS 135 Deg. Jobber Length Drill Bit (2UFE8)
- Osg Drill Bits