Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, 3/32 in., Carbide
Mfr # HP245-0937
Zoro # G1780086
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.0938
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # HP245-0937
- Zoro # G1780086
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/32 in |
Shank Dia. | 3 mm |
Overall Length | 52.00 mm |
Flute Length | 22.00 mm |
Maximum Drilling Depth | 22 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 30.00 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.002/+0.012 mm |
Description
Jobber Length Drill Bit, Drill Bit Size 3/32 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.0938, Fractional Inch, Drill Bit Point Type R Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Portable Band Saw, 20V DC, 44 7/8 in Blade Length (DCS374P2)
- MILWAUKEE TOOL 9/16" One Piece Steel Hawg Cutter (49-57-8064)
- MILWAUKEE TOOL 11/32" Hollow Shaft Nut Driver (48-22-2423)
- SUNEX ® Tools 1/4 in. Drive 44-Piece Socket and Bit Set with Mini Dual Flex Head Ratchet (9732)
- OSG Jobber Drill Bit, 3/4 in., Carbide (HP245-7500)
- OSG Jobber Drill Bit, 13/64 in., Carbide (HP245-2031)
- OSG Jobber Drill Bit, 1/4 in., Carbide (HP245-2500)
- OSG Jobber Drill Bit, 9.90mm, HSS-E (62599)
- OSG Jobber Drill Bit, 9/16 in., Carbide (HP255-5626)
- OSG 3.30mm HSS 130 Deg. Jobber Length Drill Bit (62533)
- WESTWARD #57 1-3/4" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFP3)
- Osg Jobber Length Drill Bits