Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, 3.30mm, HSS-E
Mfr # 8655330
Zoro # G1761168
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.1299
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8655330
- Zoro # G1761168
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 3.30 mm |
Shank Dia. | 4 mm |
Overall Length | 68.00 mm |
Flute Length | 36.00 mm |
Maximum Drilling Depth | 36 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 32.00 mm |
Drill Diameter Tolerance | +0.000/-0.018 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 3.30 mm, Drill Bit Point Angle 130 Degrees , High Speed Steel, WD1, Decimal Equivalent 0.1299, Metric, Drill Bit Point Type S Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Hex Bit Socket, 1/4" D Long, 3/16" (MA-6LA)
- MILWAUKEE TOOL Front T-Handle (31-44-0330)
- FASCO F1B 31-16 Fine Wire Upholstery Stapler For Duo Fast 31 Series Staples (11124F)
- SEYMOUR MIDWEST Super Scraper, 7x9" Head, 54" Handle (49033)
- OSG Jobber Drill Bit, 2.30mm, HSS-E (8655230)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-2500)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-3680)
- OSG 5.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8672500)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0748)
- OSG 8.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8672800)
- ARTU 11/64" Cobalt Jobber Length Drill Bit (01320)
- Osg Drill Bits