Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, 3.27mm, HSS-E
Mfr # 8597327
Zoro # G1751255
$21.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 3.27 mm
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 8597327
- Zoro # G1751255
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 3.27 mm |
Shank Dia. | 4.00 mm |
Overall Length | 68.00 mm |
Flute Length | 36.00 mm |
Maximum Drilling Depth | 36.00 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 32.00 mm |
Description
Jobber Drill Bit, Drill Bit Size 3.27 mm, Drill Bit Point Angle 130 Degrees , High Speed Steel, Decimal Equivalent 0.1287, Metric, Drill Bit Point Type S Thinning Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 3/32 Power Bit x 2 (150H0664A)
- DE-STA-CO Latch Clamp, U-Bolt, 7500 Lbs, 3.67 In (385)
- DRILL AMERICA 17/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD17/64)
- TEKTON 1/2 Inch Drive x 31 mm Deep 6-Point Impact Socket (SID23131)
- OSG Jobber Drill Bit, #43, XPM (8612226)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-3125)
- OSG Jobber Drill Bit, #30, XPM (8612326)
- OSG 5-1/4" Cobalt 130 Deg. Jobber Length Drill Bit (15343805)
- OSG Jobber Drill Bit, 1/2 in., HSS-E (6262711)
- OSG Jobber Drill, Carbide, 1/4 in., 4 in. L (753025116)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #17 (44087)
- Osg Drill Bits