Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, 3.23mm, HSS-E
Mfr # 8597323
Zoro # G1751289
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 3.23 mm
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 8597323
- Zoro # G1751289
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 3.23 mm |
Shank Dia. | 4.00 mm |
Overall Length | 68.00 mm |
Flute Length | 36.00 mm |
Maximum Drilling Depth | 36.00 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 32.00 mm |
Description
Jobber Drill Bit, Drill Bit Size 3.23 mm, Drill Bit Point Angle 130 Degrees , High Speed Steel, Decimal Equivalent 0.1272, Metric, Drill Bit Point Type S Thinning Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCK KNIVES 110 Folding Hunter Black 420 HC Stainless Steel 8.63" Folding Knife (9210)
- ABANAKI Belt, Replacement (BMMS-12)
- STANLEY DeWalt Heavy Duty Hammer Tacker (DWHTHT450)
- JET Extended Pneumatic R6 Ext Die Grinder, 1/4", 1/4 in Air Inlet, 1/4" Collet, 22,000 rpm, 1/2 HP (JAT-402)
- OSG Jobber Drill, Carbide, 1/2 in., 6 in. L (573250111)
- OSG #7 Cobalt Black/Gold 130 Deg. Jobber Length Drill Bit (15201005)
- OSG Jobber Drill Bit, 3.50mm, Carbide (HP255-1378)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0781)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-0860)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1181)
- WESTWARD #13 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFH4)
- Osg Drill Bits