Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, 3.20mm, HSS-E
Mfr # 6253211
Zoro # G1751550
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.1260
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 6253211
- Zoro # G1751550
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 3.20 mm |
Shank Dia. | 4 mm |
Overall Length | 68.00 mm |
Flute Length | 36.00 mm |
Maximum Drilling Depth | 36 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 32.00 mm |
Drill Diameter Tolerance | +0.000/-0.018 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 3.20 mm, Drill Bit Point Angle 130 Degrees , High Speed Steel, TiAlN, Decimal Equivalent 0.1260, Metric, Drill Bit Point Type S Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 13 ft. 2" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99908-13-02)
- BOJO TOOLS Air Chisel Quick Disconnect Scraper, Tight areas (AHSQD-17-XNGL)
- PCE INSTRUMENTS Durometer, Portable Hardness Tester, Type D striker (PCE-2500N)
- SUPER TOOL Chucking Reamer, 0.5295 In., 6 Fl, Carb Tip (56555295)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0591)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1406)
- OSG Jobber Drill Bit, 10.60mm, HSS-E (8594106)
- OSG Jobber Drill Bit, 7.05mm, HSS-E (8597705)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1200)
- OSG Jobber Drill Bit, P, Carbide (HP245-3228)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #44 (C70177)
- Osg Drill Bits