Shop All Straight Flute Drill Bits
Osg
Jobber Drill Bit, #31, Carbide
Mfr # 200-1200
Zoro # G1960038
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.12
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 200-1200
- Zoro # G1960038
- Country of Origin India
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #31 |
Shank Dia. | #31 |
Overall Length | 1 7/8 in |
Flute Length | 7/8 in |
Maximum Drilling Depth | 22.20mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 25.40mm |
Drill Diameter Tolerance | +0.000mm/-0.013mm |
Drill Length Class | Jobber Length |
Description
Straight Flute Drill Bit, Drill Bit Size #31, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.12, Wire, 4 Facet Point Drill Bit Point Type, Flute Length 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAXX Tape Measure Rubberized 16ft (083-10211)
- HANSEN Socket Tray, Gray, Plastic (12023)
- MILWAUKEE TOOL 7/16" Flex Head Ratcheting Combination Wrench (45-96-9813)
- MILWAUKEE TOOL 40Ft Wide Blade Tape Measure (48-22-0240)
- OSG Jobber Drill Bit, P, Carbide (200-3230)
- OSG Jobber Drill Bit, #38, Carbide (200-1015)
- OSG Jobber Drill Bit, 2.50mm, Carbide (200-0984)
- OSG Jobber Drill Bit, #40, Carbide (200-0980)
- OSG Jobber Drill Bit, 5/16 in., Carbide (200-3125)
- OSG Jobber Drill Bit, #41, Carbide (200-0960)
- M.A. FORD Twister Hi-Roc Drill, 2.60Mm (20010240)
- Osg Drill Bits