Shop All Straight Flute Drill Bits
Osg
Jobber Drill Bit, 3.00mm, Carbide
Mfr # 200-1181
Zoro # G1960047
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 3.00 mm
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.1181
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 200-1181
- Zoro # G1960047
- Country of Origin India
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 3.00 mm |
Shank Dia. | 3.00 mm |
Overall Length | 48.00 mm |
Flute Length | 22.00 mm |
Maximum Drilling Depth | 22.20mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 25.40mm |
Drill Diameter Tolerance | +0.000mm/-0.013mm |
Drill Length Class | Jobber Length |
Description
Straight Flute Drill Bit, Drill Bit Size 3.00 mm, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.1181, Metric, 4 Facet Point Drill Bit Point Type, Flute Length 22.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Caliper, SS, 0-24"/0-600mm Range (1135-601)
- S&G TOOL AID MINI PICK/HOOK/SCRIBE SET (SG13900)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.160" Min Bore dia, Max. Bore Depth: 0.900" (BB-160900X)
- CDI Preset Torque Screwdrivers, 4 to 40 In-lb (401SP)
- OSG Jobber Drill Bit, P, Carbide (200-3230)
- OSG 1/16" Carbide 140 Deg. Jobber Length Drill Bit (200-0625)
- OSG Jobber Drill Bit, #7, Carbide (200-2010)
- OSG Jobber Drill Bit, 3/32 in., Carbide (200-0938)
- OSG Jobber Drill Bit, 2.50mm, Carbide (200-0984)
- OSG #52 Carbide 140 Deg. Jobber Length Drill Bit (200-0635)
- OSG Jobber Drill Bit, 1/8 in., Carbide (200-1250)
- Osg Drill Bits