Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, #30, XPM
Mfr # 8612326
Zoro # G1769026
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material Powdered Metal
- Decimal Equivalent 0.1285
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8612326
- Zoro # G1769026
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #30 |
Shank Dia. | 4 mm |
Overall Length | 68.00 mm |
Flute Length | 36.00 mm |
Maximum Drilling Depth | 36 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 32.00 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.000/-0.018 mm |
Description
Jobber Length Drill Bit, Drill Bit Size #30, Drill Bit Point Angle 130 Degrees , Powdered Metal, V, Decimal Equivalent 0.1285, Wire, Drill Bit Point Type X Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Bench Scraper, Poly, Green, 8 1/2 x 5 In (69602)
- SUPERCUT 93.5-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (431223)
- KLEIN TOOLS Bolt Cutter, Steel Handle, 36-Inch (63336)
- DEWALT 3 pk Oscillating Wood w/ Nails Blade (DWA4203-3)
- OSG Jobber Drill Bit, #29, XPM (8612345)
- OSG Jobber Drill Bit, #25, XPM (8612380)
- OSG Jobber Drill Bit, #43, XPM (8612226)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1378)
- OSG Jobber Drill, Carbide, 1/2 in., 6 in. L (753050116)
- OSG 17.50mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8693750)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 8.7mm (48002)
- Osg Drill Bits