Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, #29, XPM
Mfr # 8612345
Zoro # G1769017
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material Powdered Metal
- Decimal Equivalent 0.1360
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8612345
- Zoro # G1769017
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #29 |
Shank Dia. | 4 mm |
Overall Length | 71.00 mm |
Flute Length | 39.00 mm |
Maximum Drilling Depth | 39 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 32.00 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.000/-0.018 mm |
Description
Jobber Length Drill Bit, Drill Bit Size #29, Drill Bit Point Angle 130 Degrees , Powdered Metal, V, Decimal Equivalent 0.1360, Wire, Drill Bit Point Type X Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 5 in, 9 in, 10 in, 10 in Lock Pliers Set 4 Pieces (PLK99902)
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (HP434-1872)
- STAHLWILLE TOOLS Single-end Wrench, adjustable Size 10 max.Size 34 mm (40250110)
- INGERSOLL-RAND 20V 1/2" Cordless Ratchet (R3150)
- OSG Jobber Drill Bit, #43, XPM (8612226)
- OSG Jobber Drill Bit, #25, XPM (8612380)
- OSG Jobber Drill Bit, #39, XPM (8612253)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1024)
- OSG 3/16" Carbide Black/Gold 150 Deg. Jobber Length Drill Bit (233-1875)
- OSG 5/16" Carbide Black/Gold 150 Deg. Jobber Length Drill Bit (233-3125)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 1/8 (C73008)
- Osg Jobber Length Drill Bits