Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, 2.81mm, HSS-E
Mfr # 8597281
Zoro # G1751690
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 2.81 mm
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8597281
- Zoro # G1751690
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.81 mm |
Shank Dia. | 3 mm |
Overall Length | 65.00 mm |
Flute Length | 33.00 mm |
Maximum Drilling Depth | 33 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 32.00 mm |
Description
Jobber Drill Bit, Drill Bit Size 2.81 mm, Drill Bit Point Angle 130 Degrees , High Speed Steel, Decimal Equivalent 0.1106, Metric, Drill Bit Point Type S Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/8"-7 Carbon Steel Hand Tap Set (DWTS1-1/8-7)
- HOUGEN 2 in. X 4 in. Copperhead Carbide Annular Cutter (4-18264)
- TEKTON Roll Up Tool Bag, Combination Wrench Pouch, 8-16mm 9-Tool, Red, Woven Polyester Fabric, 9 Pockets (ORG27409)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X35, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2086X35)
- OSG Jobber Drill Bit, #39, XPM (8612253)
- OSG Jobber Drill Bit, 9.90mm, HSS-E (62599)
- OSG Jobber Drill Bit, 11.00mm, Carbide (3317100)
- OSG Jobber Drill Bit, 1 in., HSS - Co (18000008)
- OSG Jobber Drill Bit, #29, HSS-E (859734511)
- OSG Jobber Drill Bit, #30, XPM (8612326)
- KODIAK CUTTING TOOLS #52 Jobber Length Drill Oxided 118 Deg. Pt (5405675)
- Osg Jobber Length Drill Bits