Shop All Straight Flute Drill Bits
Osg
Jobber Drill Bit, 27/64 in., Carbide
Mfr # 200-4219
Zoro # G1775475
product price: $64.25
/ea
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 27/64 in
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 200-4219
- Zoro # G1775475
- Country of Origin India
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 27/64 in |
Shank Dia. | 27/64 in |
Overall Length | 3 3/8 in |
Flute Length | 2 in |
Maximum Drilling Depth | 50.80mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 34.90mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.000mm/-0.013mm |
Description
Straight Flute Drill Bit, Drill Bit Size 27/64 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.4219, Fractional Inch, 4 Facet Point Drill Bit Point Type, Flute Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & H INDUSTRIES STRAIGHT LINE SANDER MINI VIKING 11" (VKV101)
- MICRO 100 Brazed Tool Bit, AL, 4 In L, 5/8 In W (AL-10)
- SK PROFESSIONAL TOOLS Extension Set 1/4" Dr, 2 in, 3 in, 6 in, 8 in, 10 in, 14 in L, 6 Pieces, Chrome (4916T)
- RED DEVIL SCRAPER BLADE 2 1/2 IN STEEL (3166)
- OSG Jobber Drill Bit, #7, Carbide (200-2010)
- OSG Jobber Drill Bit, 1/8 in., Carbide (200-1250)
- OSG 3/8" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (200-3750)
- OSG Jobber Drill Bit, 3/32 in., Carbide (200-0938)
- OSG Jobber Drill Bit, 3/16 in., Carbide (200-1875)
- OSG Jobber Drill Bit, #30, Carbide (200-1285)
- ZORO SELECT Straight Flute Drill, Size 3/32 in, Bright (470-100938)
- Osg Drill Bits