Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, #25, HSS - Co
Mfr # 15149505
Zoro # G1760696
$20.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 15149505
- Zoro # G1760696
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #25 |
Shank Dia. | 3/16 in |
Overall Length | 3 5/16 in |
Flute Length | 1 7/8 in |
Maximum Drilling Depth | 1 7/8 in |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 37.00 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.000/-0.018 mm |
Description
Jobber Length Drill Bit, Drill Bit Size #25, Drill Bit Point Angle 130 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.1495, Wire, Drill Bit Point Type X Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Black Leather 1 Pockets, 5129 (5129)
- DEWALT 3-5/8" Heavy-Duty Self-Feed Bit (DW1641)
- ILC Replacement for Black & Decker Vp940 Versapak Rotary Tool Cordless Tool Battery (VP940 VERSAPAK ROTARY TOOL CORDLESS TOOL BATTERY)
- WESCO Non-Sparking Drum Plug Wrench 10.5" L (DRM1058)
- OSG Jobber Drill Bit, #36, HSS - Co (15106505)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0591)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1562)
- OSG 1.50mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (HP245-0591)
- OSG 20.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8674000)
- OSG Jobber Drill, Carbide, 0.1910 in., 1.5 in L (HP700-1910)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 1/4-E (C97313)
- Osg Jobber Length Drill Bits