Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, #21, XPM
Mfr # 8612404
Zoro # G1768929
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material Powdered Metal
- Decimal Equivalent 0.1590
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8612404
- Zoro # G1768929
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #21 |
Shank Dia. | 6 mm |
Overall Length | 87.00 mm |
Flute Length | 43.00 mm |
Maximum Drilling Depth | 43 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 44.00 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.000/-0.018 mm |
Description
Jobber Length Drill Bit, Drill Bit Size #21, Drill Bit Point Angle 130 Degrees , Powdered Metal, V, Decimal Equivalent 0.1590, Wire, Drill Bit Point Type R Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN ScrewDriver PH2 260mm (168P-2(150))
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54587)
- CHAMPION CUTTING TOOL CHAMPION CARBON BRUSH 7X11 SOLD AS PAIR (RB3037)
- CHICAGO-LATROBE Screw Machine Drill Bit, 9/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48518)
- OSG Jobber Drill Bit, #20, XPM (8612409)
- OSG Jobber Drill Bit, #7, XPM (8612511)
- OSG Jobber Drill Bit, 13/64 in., Carbide (HP245-2031)
- OSG 15.20mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8668520)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1610)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1440)
- DRILL AMERICA #7 Cobalt Jobber Length Drill Bit (DWDCO7)
- Osg Drill Bits