Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, 2.09mm, HSS-E
Mfr # 8597209
Zoro # G1752311
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 2.09 mm
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 8597209
- Zoro # G1752311
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.09 mm |
Shank Dia. | 3.00 mm |
Overall Length | 56.00 mm |
Flute Length | 24.00 mm |
Maximum Drilling Depth | 24.00 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 32.00 mm |
Description
Jobber Drill Bit, Drill Bit Size 2.09 mm, Drill Bit Point Angle 130 Degrees , High Speed Steel, Decimal Equivalent 0.0823, Metric, Drill Bit Point Type S Thinning Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, 21/64 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14682)
- DYNAMIC Tools 2.5mm Loop Handle Hex Key, 9" Long (D043302)
- KIPP Toggle Clamp Horizontal, Foot Horiz. F1=650, Clamping Spindle M05X25, Steel, Blue (K0660.005001)
- PALADIN TOOLS Pro-Grip Stripper, 3-In-1 Fiber Optic (PA1177)
- OSG Jobber Drill Bit, 3.00mm, XPM (8593030)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0472)
- OSG Jobber Drill Bit, 2.81mm, HSS-E (8597281)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0781)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0709)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1772)
- WESTWARD 1.65mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLK7)
- Osg Drill Bits