Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, 2.00mm, HSS-E
Mfr # 8655200
Zoro # G1761229
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.0787
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8655200
- Zoro # G1761229
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.00 mm |
Shank Dia. | 3 mm |
Overall Length | 56.00 mm |
Flute Length | 24.00 mm |
Maximum Drilling Depth | 24 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 32.00 mm |
Drill Diameter Tolerance | +0.000/-0.014 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 2.00 mm, Drill Bit Point Angle 130 Degrees , High Speed Steel, WD1, Decimal Equivalent 0.0787, Metric, Drill Bit Point Type S Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Insulated Precision Screwdriver Set, 5-Piece (85615INS)
- KO-KEN T Handle Socket 22mm 6 Point 350 x 300mm (104M-22)
- STARRETT Band Saw Blade, 10 ft. L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal (99124-10)
- PRO-GRADE TOOLS Sliding T Handle, 3/4"Dr., 20" (16013)
- OSG Jobber Drill Bit, 3.30mm, HSS-E (8655330)
- OSG Jobber Bit, 2.53mm, High Speed Steel (8597253)
- OSG Jobber Drill Bit, #20, Carbide (HP245-1610)
- OSG Jobber Drill Bit, 2.90mm, HSS-E (8594029)
- OSG Jobber Drill Bit, 5.30mm, Carbide (3318530)
- OSG 1.50mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (HP245-0591)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-4370)
- Osg Jobber Length Drill Bits