Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, #20, XPM
Mfr # 8612409
Zoro # G1768910
$39.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material Powdered Metal
- Drill Bit Finish V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 8612409
- Zoro # G1768910
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #20 |
Shank Dia. | 6 mm |
Overall Length | 87.00 mm |
Flute Length | 43.00 mm |
Maximum Drilling Depth | 43 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 44.00 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.000/-0.018 mm |
Description
Jobber Length Drill Bit, Drill Bit Size #20, Drill Bit Point Angle 130 Degrees , Powdered Metal, V, Decimal Equivalent 0.1610, Wire, Drill Bit Point Type R Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 16 Oz. Claw Hammer W/Fiberglass Handle Hammer-Claw, M7020B (M7020B)
- AIRLOC Leveling Mount, 13,500 Lb Cap, 1 31/32 In (1.30003.73)
- DEWALT 3/16" x 4-1/2" Multi Material Drill Bit (DWA56124)
- STEELMAN 9-Piece Folding Hex Key Set, Standard (SAE") (41929)
- OSG Jobber Drill Bit, #21, XPM (8612404)
- OSG Jobber Drill Bit, #7, XPM (8612511)
- OSG 5-1/4" Cobalt 130 Deg. Jobber Length Drill Bit (15343805)
- OSG 3-7/16" Cobalt 130 Deg. Jobber Length Drill Bit (15156205)
- OSG Jobber Drill Bit, 1/4 in., Carbide (HP245-2500)
- OSG Jobber Drill Bit, 3/8 in., Carbide (561037511)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC Let-P (C97344)
- Osg Drill Bits