Shop All Straight Flute Drill Bits
Osg
Jobber Drill Bit, #2, Carbide
Mfr # 200-2210
Zoro # G1775965
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #2
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.221
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 200-2210
- Zoro # G1775965
- Country of Origin India
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #2 |
Shank Dia. | #2 |
Overall Length | 2 7/16 in |
Flute Length | 1 5/16 in |
Maximum Drilling Depth | 33.30mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 28.60mm |
Drill Diameter Tolerance | +0.000mm/-0.013mm |
Drill Length Class | Jobber Length |
Description
Straight Flute Drill Bit, Drill Bit Size #2, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.221, Wire, 4 Facet Point Drill Bit Point Type, Flute Length 1 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Ball Pein Hammer Handle, 8-12 oz., 12" (65539GRA)
- STANLEY Pro-Mobile Contractor Tool Chest, Black (033026R)
- KLEIN TOOLS Moving Blade Set for Pre-2017 Edition Cat. No. 63607 (63443)
- CHICAGO-LATROBE 13PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS 1/16-1/4 (57711)
- OSG 1/16" Carbide 140 Deg. Jobber Length Drill Bit (200-0625)
- OSG Jobber Drill Bit, 3/32 in., Carbide (200-0938)
- OSG Jobber Drill Bit, 1/8 in., Carbide (200-1250)
- OSG 3/8" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (200-3750)
- OSG Jobber Drill Bit, #30, Carbide (200-1285)
- OSG Jobber Drill Bit, 3/16 in., Carbide (200-1875)
- M.A. FORD Twister Hi-Roc Drill, 10.10Mm (20039760)
- Osg Drill Bits