Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, 1/8 in., HSS-E
Mfr # 16511915
Zoro # G1761369
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish WD1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 16511915
- Zoro # G1761369
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8 in |
Shank Dia. | 4 mm |
Overall Length | 68.00 mm |
Flute Length | 36.00 mm |
Maximum Drilling Depth | 36 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 32.00 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.000/-0.018 mm |
Description
Jobber Length Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 130 Degrees , High Speed Steel, WD1, Decimal Equivalent 0.1250, Fractional Inch, Drill Bit Point Type S Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 10 mm (3/8") INHEX socket 4 mm L.100 mm (02151004)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1156)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 5/16 (03051)
- STANLEY Tool Chest, 2 Drawer, Black (STST22621BK)
- OSG Jobber Drill Bit, 5/32 in., HSS-E (16519815)
- OSG Jobber Drill Bit, 3/32 in., HSS-E (16503915)
- OSG Jobber Drill Bit, #3, Carbide (HP245-2130)
- OSG Jobber Drill Bit, 17/64 in., Carbide (HP255-2657)
- OSG Solid Carbide, TiAlN Finish, Spiral Flute (HP255-1811)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1220)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC #7 (C73107)
- Osg Drill Bits