Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, #18, HSS - Co
Mfr # 15169505
Zoro # G1760635
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 15169505
- Zoro # G1760635
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #18 |
Shank Dia. | 3/16 in |
Overall Length | 3 9/16 in |
Flute Length | 2 1/8 in |
Maximum Drilling Depth | 2 1/8 in |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 37.00 mm |
Drill Diameter Tolerance | +0.000/-0.018 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size #18, Drill Bit Point Angle 130 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.1695, Wire, Drill Bit Point Type R Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley® 21-293, Surform® 10" Flat Blade Standard Cut (21-293)
- URREA Black flat strike wrench 12 point, 46Mm opening size. (2746SWM)
- EXAIR Threaded Line Vac- 316 SS, 1" (141100-316)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.3750" (3/8), Radius: 0.0500" (68450-C3)
- OSG Jobber Drill Bit, #29, HSS-E (16514615)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0748)
- OSG Jobber Drill Bit, 3.27mm, HSS-E (8597327)
- OSG Carbide TiN 140 Deg. Jobber Length Drill Bit (521033212)
- OSG 7/16" Carbide Black/Gold 150 Deg. Jobber Length Drill Bit (233-4375)
- OSG Jobber Drill Bit, 27/64 in., Carbide (HP245-4220)
- IRWIN 5/64-in Drill Bit (3 Pack), Titanium Nitride Coating, 135 DEG. (63905)
- Osg Jobber Length Drill Bits