Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, 17/64 in., HSS-E
Mfr # 859767511
Zoro # G1748586
product price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 120 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.2656
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 859767511
- Zoro # G1748586
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 17/64 in |
Shank Dia. | 8 mm |
Overall Length | 113.00 mm |
Flute Length | 69.00 mm |
Maximum Drilling Depth | 69 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 44.00 mm |
Drill Diameter Tolerance | +0.000/-0.022 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 17/64 in, Drill Bit Point Angle 120 Degrees , High Speed Steel, TiAlN, Decimal Equivalent 0.2656, Fractional Inch, Drill Bit Point Type S Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 10 in L (49-66-6702)
- HHIP ER-40 7/8" Spring Collet (3900-5289)
- DRILL AMERICA 7/16" HSS Reduced Shank Drill Bit 1/4" Shank, Flute Length: 3-3/8" (D/ARSD7/16)
- OTC Threaded Adapter, Spread 1-14 (Ex.) In (8040)
- OSG Jobber Drill Bit, 1/2 in., HSS-E (6262711)
- OSG Jobber Drill Bit, 3/16 in., HSS-E (859747611)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-0984)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-4375)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1015)
- OSG Jobber Drill Bit, 3/16 in., Carbide (HP245-1874)
- STM 29 Carbide Tipped Jobber Length HSS Drill (115991)
- Osg Drill Bits