Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, 17/64 in., Carbide
Mfr # HP255-2657
Zoro # G1781267
product price: $62.39
/ea
$62.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.2656
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # HP255-2657
- Zoro # G1781267
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 17/64 in |
Shank Dia. | 8 mm |
Overall Length | 91.00 mm |
Flute Length | 53.00 mm |
Maximum Drilling Depth | 53 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 38.00 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.006/+0.021 mm |
Description
Jobber Length Drill Bit, Drill Bit Size 17/64 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2656, Fractional Inch, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink (25040-TiN)
- GREENLEE Greenlee 1955-SS Pro Stainless Wire Stripper, Cutter And Crimper Curve (1955-SS)
- GEDORE Torque Wrench, 3/4", 110-550ft/lb (4550-75)
- ULTRA-DEX USA Indexable Drill, UD-2375-4D-150 (UD-2375-4D-150)
- OSG 2.40mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8672240)
- OSG Jobber Drill Bit, 3.00mm, Carbide (HP255-1181)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-3680)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-2570)
- OSG Jobber Drill Bit, 5/32 in., HSS-E (16519815)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2126)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH Bright HSS RHS/RHC #43 (69043)
- Osg Drill Bits