Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, 17/32 in., Carbide
Mfr # HP255-5311
Zoro # G1780488
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.5313
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # HP255-5311
- Zoro # G1780488
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 17/32 in |
Shank Dia. | 14 mm |
Overall Length | 124.00 mm |
Flute Length | 77.00 mm |
Maximum Drilling Depth | 77 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 47.00 mm |
Drill Diameter Tolerance | +0.007/+0.025 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 17/32 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.5313, Fractional Inch, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT Aircat 1" Low Weight Pistol Grip Impact Wrench (1870-P)
- BON TOOL Bon 84-129 Combo Wire Block Brush/Scraper (84-129)
- VEGA Square 2 Power Bit x 4" 2Pc (1100R2C)
- HUOT Tap Dispenser, 60 Compartments, 5 Drawers (13550)
- OSG Jobber Drill Bit, 1/4 in., Carbide (HP255-2500)
- OSG Jobber Drill Bit, 9/16 in., Carbide (HP255-5626)
- OSG Jobber Drill Bit, 17/64 in., Carbide (HP255-2657)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-0938)
- OSG Jobber Drill Bit, #29, XPM (8612345)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1015)
- NACHI Jobber Length HSS TiN Coated Drill - 1.3mm (0156932)
- Osg Drill Bits