Shop All Straight Flute Drill Bits
Osg
Jobber Drill Bit, 15/32 in., Carbide
Mfr # 200-4688
Zoro # G1775420
product price: $80.49
/ea
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 15/32 in
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 200-4688
- Zoro # G1775420
- Country of Origin India
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 15/32 in |
Shank Dia. | 15/32 in |
Overall Length | 3 5/8 in |
Flute Length | 2 1/8 in |
Maximum Drilling Depth | 54.00mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 38.10mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.000mm/-0.013mm |
Description
Straight Flute Drill Bit, Drill Bit Size 15/32 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.4688, Fractional Inch, 4 Facet Point Drill Bit Point Type, Flute Length 2 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .1870 HSS Dowel Pin Reamer (DWRRDP.1870)
- KLEIN TOOLS Parallel Jaw Grip, 0.75-Inch Cable Capacity (1671-10)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (21064610GR)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120700)
- OSG Jobber Drill Bit, #48, Carbide (200-0760)
- OSG Jobber Drill Bit, #36, Carbide (200-1065)
- OSG Jobber Drill Bit, #41, Carbide (200-0960)
- OSG #12 Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (200-1890)
- OSG Jobber Drill Bit, #7, Carbide (200-2010)
- OSG #53 Carbide 140 Deg. Jobber Length Drill Bit (200-0595)
- OSG Jobber Drill Bit, #24, Carbide (200-1520)
- Osg Straight Flute Drill Bits