Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, 1/4 in., XPM
Mfr # 8612635
Zoro # G1768621
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material Powdered Metal
- Decimal Equivalent 0.2500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8612635
- Zoro # G1768621
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/4 in |
Shank Dia. | 8 mm |
Overall Length | 107.00 mm |
Flute Length | 63.00 mm |
Maximum Drilling Depth | 63 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 44.00 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.000/-0.022 mm |
Description
Jobber Length Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 130 Degrees , Powdered Metal, V, Decimal Equivalent 0.2500, Fractional Inch, Drill Bit Point Type R Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Clamp Each (161B)
- STANLEY SCREWDRIVER SET 6PC (STHT60025)
- ENERPAC A210, 10 Ton, C-Clamp Hydraulic Press (A210)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 17/32x1/2x1-3/8x3-3/8 (C33161)
- OSG Jobber Drill Bit, 7/16 in., XPM (8613111)
- OSG Jobber Drill Bit, 27/64 in., XPM (8613072)
- OSG Jobber Drill Bit, 5/16 in., XPM (8612794)
- OSG Jobber Drill Bit, 27/64 in., Carbide (HP245-4220)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0630)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-3750)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 5.50mm (C71260)
- Osg Drill Bits