Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, 1/4 in., HSS-E
Mfr # 16540815
Zoro # G1761256
product price: $63.49
/ea
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 120 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.2500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 16540815
- Zoro # G1761256
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/4 in |
Shank Dia. | 8 mm |
Overall Length | 107.00 mm |
Flute Length | 63.00 mm |
Maximum Drilling Depth | 63 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 44.00 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.000/-0.022 mm |
Description
Jobber Length Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 120 Degrees , High Speed Steel, WD1, Decimal Equivalent 0.2500, Fractional Inch, Drill Bit Point Type S Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Diagonal Cutters, High Leverage, 8 In. (JIC-2288)
- HHIP .312" Pilot Drill Chuck Key Skd3 For 1/2 & 5/8" Chucks (3070-0049)
- SUPERIOR STEEL 4-1/4 Inch Clay Spade SDS-Max 18 Inch Long (SC8922)
- OSG Jobber Drill Bit, 1/2 in., HSS-E (16553115)
- OSG Jobber Drill Bit, 3.20mm, HSS-E (6253211)
- OSG Jobber Drill Bit, 5/16 in., Carbide (595531211)
- OSG 10.50mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8703050)
- OSG 3.30mm HSS 130 Deg. Jobber Length Drill Bit (62533)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1220)
- EAZYPOWER Cobalt TiN Jobber Length Drill Bit, Number of Pieces: 1 (87212)
- Osg Drill Bits