Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, 1/4 in., HSS - Co
Mfr # 17250008
Zoro # G1766768
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 17250008
- Zoro # G1766768
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 4 9/16 in |
Flute Length | 2 3/4 in |
Maximum Drilling Depth | 2 3/4 in |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 46.00 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.000/-0.022 mm |
Description
Jobber Length Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 130 Degrees , High Speed Steel, V, Decimal Equivalent 0.2500, Fractional Inch, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle w Push Button, Sz: 2, 1/4-20X15, Plastic Black, Comp: Stainless Steel, Button: Red (K0270.712A2X15)
- DRILL AMERICA 11/64" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F11/64)
- URREA 1/8" T-handle 6" lg Hex Key (46408)
- J.W. WINCO GN612-12-M20X1.5-AK Indexing Plunger (612-12-M20X1.5-AK)
- OSG Jobber Drill Bit, 3/4 in., HSS - Co (17750008)
- OSG Jobber Drill Bit, 1 in., HSS - Co (18000008)
- OSG Jobber Drill Bit, 3/8 in., HSS - Co (17375008)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-3680)
- OSG 11.50mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8693150)
- OSG Jobber Drill Bit, 3/32 in., Carbide (HP245-0937)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 6.00mm (46473)
- Osg Drill Bits